Beli masking paper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tesa Tape Masking Paper with Slightly Creped Adhesive Paper Tape
    Mulai

    Rp149.900

    Tesa Tape Masking Paper with Slightly Creped Adhesive Paper Tape
    Deskripsi:
    -Since a flexible crepe paper masking tape is used, it is easy to use and can easily cure wide areas with one step.-A product that paint is hard to drop and glue is hard to be left. -For curing a floor, around baseboards when painting. -Can be cut by hand.
    atribut:
    • Color: Cream
    • Thickness: 0.01mm
    • Working Tape Width: 19mm
    • Viscosity: 3.4N/10mm
    • Tensile Strength: 38N/10mm
    • Base Material: Crepe Paper
    • Adhesive Materials: Rubber
    • Purpose of Use: For curing a floor, around baseboards when painting.
  2. monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa di sebut lakban kertas adalah adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda, tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan Anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Lebar (mm): 48
    • Warna: Kuning Soft
  3. WURTH Masking Paper
    Mulai

    Rp1.899.900

    WURTH Masking Paper
    Deskripsi:
    The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Application area : - For covering and protecting bodywork and components from upcoming painting work.
    atribut:
    • Width (cm): 60
    • Length (m): 300
    • Coating Weight per m²: 48g
  4. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Deskripsi:
    -An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 46N/10mm
    • Base Material: Gaffer Tape + PET Wooly
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  5. Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)
    atribut:
    • Color: Crystal
    • Thickness (mm): 0.2
    • Viscosity (N/mm): 11.5/10
    • Finish Material: Base Material: Polyester Film, Adhesive: Acrylics
    • Tensile Strength (N/mm): 20/10
  6. Tesa Tape Pita Fiberglass
    20%
    Mulai

    Rp159.900

    Tesa Tape Pita Fiberglass
    Deskripsi:
    - material dasar fiberglass dengan kekuatan luar biasa- cocok dengan segala bentuk perekat- mencegah keretakan, memperbaiki goresan atau lubang kecil
    atribut:
    • Tensile Strength (N/mm): 102/10
    • Thickness (mm): 0.26
    • Viscosity (N/mm): 0.7/10
    • Color: White
    • Adhesive Materials: Acrylics
    • Base Material: Fiberglass
    • Purpose of Use: For prevention of cracks at the plaster board joint part and repair for scratches or small holes.
    • Stretch: 2%
    • W x L (mm x m): 50mmx45m
  7. Tesa Lakban Lantai
    Mulai

    Rp55.900

    Tesa Lakban Lantai
    atribut:
    • Size (mmxm): 18x33
    • Color: Yellow
  8. HOKI Tape Masking Covering
    Mulai

    Rp12.900

    HOKI Tape Masking Covering
    atribut:
    • Length (m): 15
  9. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    99% of 100
    (38)
    Mulai

    Rp4.900

  10. monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Rating:
    99% of 100
    (32)
    Mulai

    Rp11.900

    monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Deskripsi:
    Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.
    atribut:
    • Size (cm): 40x40
    • Weight (gsm): 320
    • Material: 80% Polyester + 20% Polyamide
    • Model : 1 Sisi
  11. 3M Gas&Vapor Respirator
    Mulai

    Rp849.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  12. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  13. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  14. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  15. monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
  16. Tesa Tape Masking Film with Mask Tape for Sharp Paint Edges
    Mulai

    Rp199.900

    Tesa Tape Masking Film with Mask Tape for Sharp Paint Edges
    Deskripsi:
    -Since a masking tape that a plain paper is used as a base material is used, a parting line (a border)can be clearly shown.-A product that paint is hard to drop and glue is hard to be left.-A film has elasticity and workability is good. -For curing a floor, wall, around outlets. -Can be cut by hand.
    atribut:
    • Color: Yellow
    • Thickness: 0.01mm
    • Working Tape Width: 19mm
    • Viscosity: 1.8N/10mm
    • Tensile Strength: 30N/10mm
    • Base Material: Plain Paper
    • Adhesive Materials: Acrylics
  17. Tesa Extra Power Perfect Tape (Lakban Perbaikan)
    Mulai

    Rp469.900

    Tesa Extra Power Perfect Tape (Lakban Perbaikan)
    atribut:
    • Length (m): 25
    • Material: Base material = Acrylic coated cloth, Adhesive = Rubber-based
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Thickness (mm): 0.31
    • Width (mm): 19
Daftar Harga masking paper Terbaru October 2026
Tesa Tape Masking Paper with Slightly Creped Adhesive Paper TapeRp149.900
monotaro.id Masking Tape 2inch (Lakban Kertas / Solasi Kertas)Rp10.900
WURTH Masking PaperRp1.899.900
NITTO Lakban Kain Berwarna (Solasi / Selotip)Rp119.900
Tesa Tape Isolasi Bolak Balik Strong High Performance (Double Tape)Rp149.900
Tesa Tape Pita FiberglassRp159.900
Tesa Lakban LantaiRp55.900
HOKI Tape Masking CoveringRp12.900
Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)Rp4.900
monotaro.id Kain Lap Mikrofiber 40x40cm 320gsmRp11.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)